Zoro Homepage

Dryer Cord, 30A, 6 ft., Black

  • Mfr # 9156SW8808

  • Zoro # G1416301


product price: $26.29
/ea

Key Features

Max. Amps
30 A
Temp. Rating
-4 Degrees to 140 Degrees F
Gauge/Conductor
10/4
Plug Configuration
Right Angle NEMA 14-30P
Number of Conductors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9156SW8808
Zoro #
G1416301
UPC #
029892091569
Country of Origin
China

Dimensions

Cord Length
6 ft
Wire Size
10 AWG
Nominal Outside Dia.
0.67 in
Depth
6.0inch
Product Width
5.0inch
Cord Length (Ft)
4
Product Height
1.5inch

Details

Item
Dryer Power Cord
Max. Amps
30 A
Temp. Rating
-4 Degrees to 140 Degrees F
Gauge/Conductor
10/4
Plug Configuration
Right Angle NEMA 14-30P
Number of Conductors
4
Trade Designation
SRDT
Voltage
125/250V AC
Connection Type
Eyelet
Jacket Color
Black
Jacket Material
PVC
Standards
cUL
Gauge/Conductor - Wire and Cable
10/4
Connector End - Wire and Cable
Eyelet
NEMA Plug Configuration
Right Angle 14-30P
Jacket Material - Wire and Cable
PVC
Max. Cord Temp.
140 Degrees F
Connector End
Eyelets
Temp. Range
-4 Degrees to 140 Degrees F
NEC Cord Designation
SRDT
Wire and Cable Item
Dryer Power Cord
Jacket Material (Wire and Cable)
PVC
Gauge/Conductor (Wire and Cable)
10/4
Connector End (Wire and Cable)
Eyelet
Material
SRDT Round
Ul Certified
Yes
Features
Features & Benefits30 amps125/150 volts4 wireNEMA 14-30 PlugSRDT Round JacketFlanged spade terminalsMetal strain reliefUL Listed
Gauge
10/4

Description

Dryer Power Cord, Wire Size 10 AWG, Number of Conductors 4, Jacket Material PVC, Jacket Color Black, Connection Type Eyelet, Cord Length 6 ft, Voltage 125/250V AC, Plug Configuration Right Angle NEMA 14-30P, Max. Amps 30 A, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Trade Designation SRDT, Nominal Outside Dia. 0.67 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.