Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryer Cord, 30A, 6 ft., Gray

  • Mfr # 9126SW8809

  • Zoro # G1076223


product price: $21.49
/ea

Key Features

Max. Amps
30 A
Temp. Rating
-4 Degrees to 140 Degrees F
Gauge/Conductor
10/3
Plug Configuration
Right Angle NEMA 10-30P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9126SW8809
Zoro #
G1076223
UPC #
029892091262
Country of Origin
Indonesia

Dimensions

Cord Length
6 ft
Wire Size
10 AWG
Depth
6.0inch
Product Width
3.5inch
Product Height
2.0inch
Cord Length (Ft)
3

Details

Item
Dryer Power Cord
Max. Amps
30 A
Temp. Rating
-4 Degrees to 140 Degrees F
Gauge/Conductor
10/3
Plug Configuration
Right Angle NEMA 10-30P
Number of Conductors
3
Trade Designation
SRDT
Voltage
250V AC
Connection Type
Eyelet
Jacket Color
Gray
Jacket Material
PVC
Standards
cUL
NEMA Plug Configuration
Right Angle 10-30P
Max. Cord Temp.
140 Degrees F
Gauge/Conductor - Wire and Cable
10/3
Jacket Material - Wire and Cable
PVC
Temp. Range
-4 Degrees to 140 Degrees F
Connector End - Wire and Cable
Eyelet
Connector End
Eyelets
Wire and Cable Item
Dryer Power Cord
NEC Cord Designation
SRDT
Connector End (Wire and Cable)
Eyelet
Jacket Material (Wire and Cable)
PVC
Gauge/Conductor (Wire and Cable)
10/3
Material
SRDT Flat
Ul Certified
Yes
Gauge
10/3
Features
Features & Benefits30 amps125/150 volts3 wireNEMA 10-30 plugSRDT Flat JacketFlanged spade terminalsMetal strain reliefUL Listed

Description

Dryer Power Cord, Wire Size 10 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Gray, Connection Type Eyelet, Cord Length 6 ft, Voltage 250V AC, Plug Configuration Right Angle NEMA 10-30P, Max. Amps 30 A, Cord Shape Flat, Temp. Rating -4 Degrees to 140 Degrees F, Trade Designation SRDT

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.