Zoro Homepage

Dual Head Work Light, Corded, 6000lm, LED

  • Mfr # CSW3X2

  • Zoro # G407630661


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Includes
2-Step Tripod Stand
Number of Lamp Heads
2
Power Source
Corded
IP Rating
Not Rated
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSW3X2
Zoro #
G407630661
UPC #
032886747205
Country of Origin
China

Dimensions

Maximum Height Adjustment
48.5 in
Power Cord Length
6 ft

Details

Item
Dual Head Work Light
Includes
2-Step Tripod Stand
Number of Lamp Heads
2
Power Source
Corded
IP Rating
Not Rated
Lighting Technology
LED
Maximum Brightness
6,000 lm
Frame Color
Black/Yellow
Brightness Levels
3,000 lm
Includes Bulb
Yes
Mount Type
Tripod
Hazardous Location Specification
Not Rated
Number of Brightness Levels
1
Cord Designation
SJTW
Job Light Type
Tripod Light
Operating Voltage
120V AC

Description

Dual Head Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 6,000 lm, Number of Brightness Levels 1, Power Cord Length 6 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 48.5 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Brightness Levels 3,000 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.