Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 105 cu in, Masonry Box Type, 5 Gangs, Steel

  • Mfr # TB-535-G

  • Zoro # G609132062


product price: $42.25
/ea

Key Features

Capacity
105 cu in
Box Type
Masonry
Number of Gangs
5 Gangs
Material
Steel
Overall Depth
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-535-G
Zoro #
G609132062
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3-1/2 in

Details

Item
Electrical Box
Capacity
105 cu in
Box Type
Masonry
Number of Gangs
5 Gangs
Material
Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.