Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 111.8 cu in, Multi Gang Box Type, 4 Gangs, Steel, Rectangular Shape

  • Mfr # GB-2124

  • Zoro # G309132966


product price: $25.89
/ea
Sold in multiples of 20 for $517.80

Key Features

Capacity
111.8 cu in
Box Type
Multi Gang
Number of Gangs
4 Gangs
Material
Steel
Length
10.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-2124
Zoro #
G309132966
UPC #
-
Country of Origin
China

Dimensions

Length
10.44 in
Overall Width
4-1/2 in
Overall Depth
2-1/2 in

Details

Item
Electrical Box
Capacity
111.8 cu in
Box Type
Multi Gang
Number of Gangs
4 Gangs
Material
Steel
Box Shape
Rectangular
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.