Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 14 cu in, Wall Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # G602-R-UPC

  • Zoro # G411337365


product price: $6.69
/ea
Sold in multiples of 4 for $26.76

Key Features

Capacity
14 cu in
Box Type
Wall
Number of Gangs
1 Gang
Material
Steel
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G602-R-UPC
Zoro #
G411337365
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Overall Width
2 in
Overall Depth
2-3/4 in

Details

Item
Electrical Box
Capacity
14 cu in
Box Type
Wall
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.