Electrical Box, 18 cu in, Floor Box Type, 1 Gang, Stainless Steel

  • Mfr # FBCVBR-1TR-KIT

  • Zoro # G7842294


product price: $1,943.99
/ea
Free Shipping & Returns

Key Features

Capacity
18 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Stainless Steel
Overall Width
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBCVBR-1TR-KIT
Zoro #
G7842294
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.87 in
Overall Depth
3-1/2 in
Height
5 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Stainless Steel
Features
Features & BenefitsSimple "drop-in" floor designTab locking coverCan be used to tile or carpet finishesKit includes device, box and coverUL Listed20A TR DUPLEX, WHITEUL

Description

Flush Single Gang Floor Box Kit 20A Tamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.