Zoro Homepage

Electrical Box, 188.8 cu in, Multi Gang Box Type, 8 Gangs, Steel, Rectangular Shape

  • Mfr # GB-2128341

  • Zoro # G709132269


product price: $76.45
/ea
Sold in multiples of 5 for $382.25
Free Shipping & Returns

Key Features

Capacity
188.8 cu in
Box Type
Multi Gang
Number of Gangs
8 Gangs
Material
Steel
Length
17.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-2128341
Zoro #
G709132269
UPC #
-
Country of Origin
China

Dimensions

Length
17.06 in
Overall Width
4-1/2 in
Overall Depth
2-1/2 in
Conduit Size
3/4 in, 1 in

Details

Item
Electrical Box
Capacity
188.8 cu in
Box Type
Multi Gang
Number of Gangs
8 Gangs
Material
Steel
Box Shape
Rectangular
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.