
Electrical Box, 208 cu in, Multi Gang Box Type, 9 Gangs, Steel, Rectangular Shape
Mfr # GB-2129
Zoro # G609132253
product price: $100.99
/eaSold in multiples of 5 for $504.95
Free Shipping & Returns
Key Features
Capacity
208 cu in
Box Type
Multi Gang
Number of Gangs
9 Gangs
Material
Steel
Length
19-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-2129
Zoro #
G609132253
UPC #
-
Country of Origin
China
Dimensions
Length
19-1/2 in
Overall Width
4-1/2 in
Overall Depth
2-1/2 in
Details
Item
Electrical Box
Capacity
208 cu in
Box Type
Multi Gang
Number of Gangs
9 Gangs
Material
Steel
Box Shape
Rectangular
Color
Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.