
Electrical Box, 42 cu in, Plenum Box Type, Steel, Square Shape
Mfr # 72171-1-1/4VT
Zoro # G009132419
product price: $10.35
/eaSold in multiples of 25 for $258.75
Key Features
Capacity
42 cu in
Box Type
Plenum
Material
Steel
Length
4-11/16 in
Overall Width
4-11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72171-1-1/4VT
Zoro #
G009132419
UPC #
-
Country of Origin
China
Dimensions
Length
4-11/16 in
Overall Width
4-11/16 in
Overall Depth
2-1/8 in
Conduit Size
1-1/4 in
Details
Item
Electrical Box
Capacity
42 cu in
Box Type
Plenum
Material
Steel
Box Shape
Square
Color
Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.