Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southwire Electrical Box, 44 cu. in., Gang Box Type, .0625 Galvanized Steel, 10 PK MGSB-3OW

Electrical Box, 44 cu. in., Gang Box Type, .0625 Galvanized Steel, 10 PK (Discontinued)

  • Mfr # MGSB-3OW
  • Zoro # G7844683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGSB-3OW
Zoro #
G7844683
UPC #
-
Country of Origin
China

Dimensions

Depth
2-1/8"

Details

Item
Electrical Box
Capacity
44 cu. in.
Box Type
Gang
Material
.0625 Galvanized Steel
Number of Gang
3-Gang

Description

Three Gang Multi Box,w/Plaster Ea,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.