Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 45 cu in, Masonry Box Type, 3 Gangs, Steel

  • Mfr # TB-325

  • Zoro # G909132342


product price: $9.34
/ea
Sold in multiples of 10 for $93.40

Key Features

Capacity
45 cu in
Box Type
Masonry
Number of Gangs
3 Gangs
Material
Steel
Length
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-325
Zoro #
G909132342
UPC #
-
Country of Origin
China

Dimensions

Length
3-3/4 in
Overall Width
5.63 in
Overall Depth
2-1/2 in

Details

Item
Electrical Box
Capacity
45 cu in
Box Type
Masonry
Number of Gangs
3 Gangs
Material
Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.