Zoro Homepage

Electrical Box, 60 cu in, Junction Box Type, Steel, Square Shape

  • Mfr # 72181-3/4

  • Zoro # G909132205


product price: $33.99
/ea
Sold in multiples of 25 for $849.75

Key Features

Capacity
60 cu in
Box Type
Junction
Material
Steel
Length
4-11/16 in
Overall Width
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72181-3/4
Zoro #
G909132205
UPC #
-
Country of Origin
China

Dimensions

Length
4-11/16 in
Overall Width
4-11/16 in
Overall Depth
3 in
Conduit Size
3/4 in

Details

Item
Electrical Box
Capacity
60 cu in
Box Type
Junction
Material
Steel
Box Shape
Square
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.