Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 66 cu in, Junction Box Type, Steel, Square Shape

  • Mfr # 72181-DTARED

  • Zoro # G709132313


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Capacity
66 cu in
Box Type
Junction
Material
Steel
Length
4-11/16 in
Overall Width
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72181-DTARED
Zoro #
G709132313
UPC #
-
Country of Origin
China

Dimensions

Length
4-11/16 in
Overall Width
4-11/16 in
Overall Depth
3 in

Details

Item
Electrical Box
Capacity
66 cu in
Box Type
Junction
Material
Steel
Box Shape
Square
Color
Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.