Zoro Homepage

Electrical Box Cover, Powder Coated Galvanized Steel, Ring Cover

  • Mfr # CBD-1200

  • Zoro # G309132454


product price: $41.99
/ea
Sold in multiples of 25 for $1,049.75

Key Features

Cover Type
Ring
Overall Width
12 in
Material
Powder Coated Galvanized Steel
Overall Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBD-1200
Zoro #
G309132454
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
0.12 in

Details

Item
Box Cover
Cover Type
Ring
Material
Powder Coated Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.