Zoro Homepage

Electrical Box Cover, Rectangular, Galvanized Steel

  • Mfr # G19390

  • Zoro # G209132967


product price: $3.49
/ea
Sold in multiples of 25 for $87.25

Key Features

Number of Gangs
single-gang
For Box Shape
Rectangular
Overall Width
0.40 in
Material
Galvanized Steel
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G19390
Zoro #
G209132967
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.40 in
Overall Height
0.26 in

Details

Item
Box Cover
Number of Gangs
single-gang
For Box Shape
Rectangular
Material
Galvanized Steel
Lid Style
Cover Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.