
Electrical Box Cover, Square, Galvanized Steel, Raised Cover
Mfr # 72C32
Zoro # G609132727
product price: $5.25
/eaSold in multiples of 25 for $131.25
Key Features
For Box Shape
Square
Cover Type
Raised
Overall Width
4-3/4 in
Material
Galvanized Steel
Overall Height
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72C32
Zoro #
G609132727
UPC #
-
Country of Origin
China
Dimensions
Overall Width
4-3/4 in
Overall Height
1/2 in
Details
Item
Box Cover
For Box Shape
Square
Cover Type
Raised
Material
Galvanized Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.