Zoro Homepage

Electrical Box Hardware, 4 Gangs, 316 Stainless Steel, Square Box Type

  • Mfr # 53151-SVTSS

  • Zoro # G409132866


product price: $123.99
/ea
Sold in multiples of 50 for $6,199.50
Free Shipping & Returns

Key Features

Number of Gangs
4 Gangs
Material
316 Stainless Steel
Box Type
Square
Color
Silver
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53151-SVTSS
Zoro #
G409132866
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
4 in
Depth
1-1/2 in

Details

Item
Electrical Box Hardware
Number of Gangs
4 Gangs
Material
316 Stainless Steel
Box Type
Square
Color
Silver
Capacity
21 cu in
Opening Shape
Square
Number of 1/2 In. Side Knockouts
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.