Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, 5 Gangs, Steel, Multi Gang Box Type

  • Mfr # GBEX-2125

  • Zoro # G009132426


product price: $69.15
/ea
Sold in multiples of 10 for $691.50

Key Features

Number of Gangs
5 Gangs
Material
Steel
Box Type
Multi Gang
Color
Silver
Depth
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBEX-2125
Zoro #
G009132426
UPC #
-
Country of Origin
China

Dimensions

Depth
2-1/2 in
Width
4-1/2 in

Details

Item
Electrical Box Hardware
Number of Gangs
5 Gangs
Material
Steel
Box Type
Multi Gang
Color
Silver
Capacity
128.5 cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.