Zoro Homepage

Electrical Box, Square Box Type, Square Shape

  • Mfr # HP1937

  • Zoro # G909132427


product price: $20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Box Type
Square
Opening Shape
Square
Box Shape
Square
Conduit Size
1/2 and 3/4 in
Material
Zinc Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1937
Zoro #
G909132427
UPC #
-
Country of Origin
China

Dimensions

Conduit Size
1/2 and 3/4 in

Details

Item
Electrical Box
Box Type
Square
Opening Shape
Square
Box Shape
Square
Material
Zinc Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.