Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southwire Electrical Box W/ Hinge Device Ring, Square Box Type, Zinc Plated Steel, 10 PK HP-275

Electrical Box W/ Hinge Device Ring, Square Box Type, Zinc Plated Steel, 10 PK (Discontinued)

  • Mfr # HP-275
  • Zoro # G7843378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-275
Zoro #
G7843378
UPC #
-
Country of Origin
China

Dimensions

Width
5"
Depth
3"

Details

Item
Electrical Box W/ Hinge Device Ring
Box Type
Square
Material
Zinc Plated Steel
Number of Gang
2-Gang

Description

Square Box,w/Hinged 2 Gang 3/4 In,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.