Zoro Homepage

Electrical Box, Wall Box Type, 1 Gang, Steel

  • Mfr # G602-NOR-UPC

  • Zoro # G811337293


product price: $7.35
/ea
Sold in multiples of 4 for $29.40

Key Features

Box Type
Wall
Number of Gangs
1 Gang
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G602-NOR-UPC
Zoro #
G811337293
UPC #
-
Country of Origin
China

Details

Item
Electrical Box
Box Type
Wall
Number of Gangs
1 Gang
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.