
Electrical Cord, 10 AWG Cable, 25 ft L, 20 A, 125/250 V, Yellow
Mfr # 1381
Zoro # G614869649
product price: $185.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1381
Zoro #
G614869649
UPC #
78693013812
Country of Origin
China
Description
Yellow Jacket compound is more flexible and 3X more abrasion-resistant at any temperature than standard vinyl compounds. Used with portable generators and power transfer switches. 20 A, 125/250 V. Twist to lock NEMA L14-20 plug. UL Listed and meets OSHA specifications.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.