Zoro Homepage
This item is Discontinued.
Southwire Electrical Junction Box, Square Box Type, Zinc Plated Steel, 50 PK 52151-SPT

Electrical Junction Box, Square Box Type, Zinc Plated Steel, 50 PK (Discontinued)

  • Mfr # 52151-SPT
  • Zoro # G7843423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52151-SPT
Zoro #
G7843423
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Depth
1-1/2"

Details

Item
Electrical Junction Box
Box Type
Square
Material
Zinc Plated Steel

Description

Four Square Box Welded 1-1/2 In.,w/P,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.