Zoro Homepage

Electrician Screw Kit, 120-Piece

  • Mfr # 65177240

  • Zoro # G321874318


product price: $16.99
/ea

Key Features

Head Type
Round
Number of Pieces
120
Drive
Phillips
Includes
Includes 2/3", 7/8", 1", 1-1/4", 1-5/8", and 2" screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65177240
Zoro #
G321874318
UPC #
32886791512
Country of Origin
China

Details

Head Type
Round
Number of Pieces
120
Drive
Phillips
Includes
Includes 2/3", 7/8", 1", 1-1/4", 1-5/8", and 2" screws

Description

Southwire electrician screw kits contain assorted sizes and lengths of commonly used electrical machine screws.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.