Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Bushing, 3/4 in, Snap on, Plastic

  • Mfr # IBS-75

  • Zoro # G309133031


product price: $0.27
/ea
Sold in multiples of 50 for $13.50

Key Features

Conduit Fitting Type
Bushing
Trade Size
3/4 in
Connection Type
Snap on
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBS-75
Zoro #
G309133031
UPC #
-
Country of Origin
China

Dimensions

Trade Size
3/4 in

Details

Item
EMT
Conduit Fitting Type
Bushing
Connection Type
Snap on
Material
Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.