Zoro Homepage

EMT Cap, Set Screw, Steel, Zinc Plated

  • Mfr # CAPE400

  • Zoro # G409132361


product price: $69.65
/ea
Sold in multiples of 5 for $348.25

Key Features

Conduit Fitting Type
Cap
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPE400
Zoro #
G409132361
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in

Details

Item
EMT
Conduit Fitting Type
Cap
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.