Zoro Homepage

EMT Coupling, 1-1/2 in, Compression; Slip, Steel, Zinc plated

  • Mfr # CSLP-150

  • Zoro # G709132467


product price: $19.99
/ea
Sold in multiples of 25 for $499.75

Key Features

Conduit Fitting Type
Coupling
Trade Size
1-1/2 in
Connection Type
Compression; Slip
Material
Steel
Finish
Zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSLP-150
Zoro #
G709132467
UPC #
-
Country of Origin
China

Dimensions

Trade Size
1-1/2 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression; Slip
Material
Steel
Finish
Zinc plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.