Zoro Homepage

EMT Coupling, 3/8 in, Screw Type, Die Cast Zinc

  • Mfr # EMTNM-38

  • Zoro # G209132592


product price: $17.19
/ea
Sold in multiples of 25 for $429.75

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/8 in
Connection Type
Screw Type
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMTNM-38
Zoro #
G209132592
UPC #
-
Country of Origin
India

Dimensions

Trade Size
3/8 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Screw Type
Material
Die Cast Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.