Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 10 AWG, 10/3, 1 Outlets, Yellow, 100 ft

  • Mfr # 6753909

  • Zoro # G603712567


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6753909
Zoro #
G603712567
UPC #
-
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Number of Outlets
1
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3

Description

Features
  • Extra heavy, clear molded plugs are rugged, durable and oversized.
  • Super flexible and abrasion resistant.
  • Indicator plug glows when the cord has power.
  • Size - 10/3 x 100 ft.
  • Color - Yellow.
  • Dimension - 18.5 x 19 x 12 in.
  • Item Weight - 26.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.