Zoro Homepage

Extension Cord, 10 AWG, Outdoor, Yellow, 50 ft

  • Mfr # 2805

  • Zoro # G913764218


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Location
Outdoor
Jacket Color
Yellow
Power Indicator
Yes
Wire Size
10 AWG
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2805
Zoro #
G913764218
UPC #
78693028052
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Location
Outdoor
Jacket Color
Yellow
Power Indicator
Yes
Voltage
125V AC
Max. Amps
15A

Description

Exclusive Yellow Jacket compound is more flexible and abrasion resistant at any temperature than standard vinyl compounds. Yellow Jacket extension cords feature a power indicator light in the female receptacle to show that the power is on.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.