SJEOW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, 5-15R, Blue/White, TPE, 5-15P, 100 ft

  • Mfr # 1639SW0061

  • Zoro # G3612193


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1639SW0061
Zoro #
G3612193
UPC #
029892001414
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
100 ft
Nominal Outside Dia.
0.44 in
Depth
100.0inch
Product Height
12.5inch
Product Width
12.25inch

Details

Item
Extension Cord
Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
TPE
Jacket Color
Blue/White
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cULus Certified; UL Listed
Temp. Rating
-94° to 221°F
Watts
1875W
Plug Style
Straight
Shape
Round
Special Features
Lighted Ends
Features
Features & BenefitsRated for -94F to 221F (-70C to 105C) Polar/Solar Supreme extension cords are formulated to offer superior jobsite performance in extremely cold weather.100 foot all-copper wire extension cord recommended for use with heavy duty equipment and toolsbright blue and white jacket provides extra safety as well as prevents loss and theft on jobsitesoversized, clear molded plug prevent accidental bending or breaking and UL listed for your safety15 Amps, 125 Volts, 1875 WattsAbrasion, chemical and oil resistantCommon Applications: Cable Puller, Chop Saw, Rotary Hammer Drill

Description

Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue/White, Jacket Material TPE, Trade Designation SJEOW, Cord Shape Round, Temp. Rating -94 Degrees to 221 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.