Extension Cord, 12 AWG, Outdoor, 12/3, 25 ft

  • Mfr # CM1687SW002

  • Zoro # G607049911


product price: $52.99
/ea

Key Features

Location
Outdoor
Gauge/Conductor
12/3
Number of Conductors
3
Wire Size
12 AWG
Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM1687SW002
Zoro #
G607049911
UPC #
298920168706
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Location
Outdoor
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
300V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.