Extension Cord, 12 AWG, Outdoor, 3 Outlets, Orange, Vinyl, 50 ft

  • Mfr # 819

  • Zoro # G107466225


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Location
Outdoor
Number of Outlets
3
Jacket Material
Vinyl
Jacket Color
Orange
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819
Zoro #
G107466225
UPC #
78693008191
Country of Origin
Indonesia

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Location
Outdoor
Number of Outlets
3
Jacket Material
Vinyl
Jacket Color
Orange
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed
Number of Conductors
3

Description

Solid molded round vinyl powerblock, 3outlet plugs Meets OSHA standards UL Listed The outer jacket resists deterioration from moisture, abrasion and extended exposure to sunlight 300 V wire rating Orange Sleeved

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.