Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 12 AWG, Yellow, 50 ft

  • Mfr # 2884AC

  • Zoro # G507906390


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Yellow
Power Indicator
Yes
Wire Size
12 AWG
Cord Length
50 ft
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2884AC
Zoro #
G507906390
UPC #
78693028847
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Jacket Color
Yellow
Power Indicator
Yes
Max. Amps
15A
Trade Designation
SJTW

Description

Yellow Jacket, 50', 15A, 12 Gauge, Extension Cord, Power Light Indicator Plug Glows When The Cord Has Power, Extra Heavy, Clear Molded Plugs Are Rugged, Durable Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.