Zoro Homepage

STW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, 5-15R, Orange, PVC, 5-15P, 25 ft

  • Mfr # 2457SW0003

  • Zoro # G0200130


product price: $54.79
/ea

Key Features

Trade Designation
STW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2457SW0003
Zoro #
G0200130
UPC #
029892024574
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
25 ft
Nominal Outside Dia.
0.53 in

Details

Item
Extension Cord
Trade Designation
STW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Orange
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed
Plug Style
Straight
Temp. Rating
-40° to 140°F
Shape
Round
Watts
1875W

Description

Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Orange, Jacket Material PVC, Trade Designation STW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.53 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.