Zoro Homepage

Extension Cord, 14 AWG, 14/3, 1 Outlets, Yellow, 100 ft

  • Mfr # 2888

  • Zoro # G503709575


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2888
Zoro #
G503709575
UPC #
78693028885
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Number of Outlets
1
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed
Trade Designation
SJTW

Description

  • Powerlite plug indicates power is on
  • Extra durable
  • Super flexible
  • 15 amp
  • 125 volt
  • 100'
  • Length: 14
  • Width: 8.13
  • Height: 2.88
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.