Zoro Homepage

Extension Cord, 14 AWG, 14/3, 3 Outlets, Red, 50 ft

  • Mfr # CM04218

  • Zoro # G302595126


product price: $44.49
/ea

Key Features

Number of Outlets
3
Jacket Color
Red
Gauge/Conductor
14/3
Number of Conductors
3
Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM04218
Zoro #
G302595126
UPC #
298920421801
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Number of Outlets
3
Jacket Color
Red
Gauge/Conductor
14/3
Number of Conductors
3
Max. Amps
15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.