Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 14 AWG, Outdoor, Yellow, 50 ft

  • Mfr # 2887

  • Zoro # G313764252


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Location
Outdoor
Power Indicator
Yes
Wire Size
14 AWG
Voltage
125V AC
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2887
Zoro #
G313764252
UPC #
78693028878
Country of Origin
Viet Nam

Dimensions

Wire Size
14 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Location
Outdoor
Jacket Color
Yellow
Power Indicator
Yes
Voltage
125V AC
Max. Amps
15A
Standards
UL listed
Trade Designation
SJTW
Jacket Material
Vinyl

Description

Exclusive Yellow Jacket compound is more flexible and abrasion resistant at any temperature than standard vinyl compounds. Yellow Jacket extension cords feature a power indicator light in the female receptacle to show that the power is on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.