This item is Discontinued.

Southwire Extension Cord, 16 AWG, 16/2, 3 Outlets, Green, 15 ft 320008709

Extension Cord, 16 AWG, 16/2, 3 Outlets, Green, 15 ft (Discontinued)

  • Mfr # 320008709
  • Zoro # G803709374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320008709
Zoro #
G803709374
UPC #
78693008702
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
15 ft

Details

Item
Extension Cord
Number of Outlets
3
Jacket Color
Green
Gauge/Conductor
16/2
Number of Conductors
2

Description

Features
  • Three polarized outlets for convenient use
  • Cord comes with a safety cover attached to cover unused outlets
Specifications
  • Color: Green
  • Gauge: 16-2 Gauge
  • Size: 15'
  • Country of Origin: Indonesia
  • Dimension: 3" H x 1.9" W x 7.7" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.