Zoro Homepage

Extension Cord, 16 AWG, 3 Outlets, Beige, 10 ft

  • Mfr # 2865

  • Zoro # G013763029


product price: $22.15
/ea

Key Features

Number of Outlets
3
Wire Size
16 AWG
Cord Length
10 ft
Max. Amps
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2865
Zoro #
G013763029
UPC #
78693028656
Country of Origin
Viet Nam

Dimensions

Wire Size
16 AWG
Cord Length
10 ft

Details

Item
Extension Cord
Number of Outlets
3
Jacket Color
Beige
Max. Amps
13A

Description

Solid molded power taps, the convenience of 3 outlets in a compact design. Sleeved.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.