This item is Discontinued.

Southwire Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, White, 15 ft 3834934

Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, White, 15 ft (Discontinued)

  • Mfr # 3834934
  • Zoro # G303979994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3834934
Zoro #
G303979994
UPC #
8855112039
Country of Origin
Indonesia

Dimensions

Wire Size
16 AWG
Cord Length
15 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Color
White
Power Indicator
Yes
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
5A
Standards
UL Listed

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Easy on-off light control footswitch taps on/off, mounted 4 feet from plug end 12 feet from outlet
  • Easily accommodates Christmas trees 6-ft. to 15-ft. tall or use with other Holiday light displays
  • Switch features indicator light; remains lit when powered for easy location and power indication
  • 3 Outlet cube tap end has swivel safety covers on each outlet to protect against shock or harm
Specifications
  • Indoor or Outdoor: Indoor
  • Cord Length: 15 ft.
  • Color: White
  • Gauge Conductors: 16/2
  • Volts: 125 volt GFCI: No
  • Maximum Amperage: 5 amps Wire Type: Round
  • Plug Type: Polarized
  • UL Listed: Yes
  • Watts: 625 watts Number of Outlets: 3 outlets 500 watt capacity
  • Country of Origin: Indonesia
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.