Zoro Homepage

Extension Cord, 16 AWG, Indoor, White, 13 ft

  • Mfr # 2237

  • Zoro # G713763534


product price: $15.19
/ea

Key Features

Location
Indoor
Jacket Color
White
Wire Size
16 AWG
Voltage
125V AC
Max. Amps
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2237
Zoro #
G713763534
UPC #
78693022371
Country of Origin
Indonesia

Dimensions

Wire Size
16 AWG
Cord Length
13 ft

Details

Item
Extension Cord
Location
Indoor
Jacket Color
White
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Indoor only, household cord. Thin male plug keeps cord close to wall. Plug does not block other outlets. 13 A/125 V. UL Listed. Sleeved.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.