Zoro Homepage

Extension Cord, 16 AWG, Indoor, White, 15 ft

  • Mfr # 359W

  • Zoro # G013763296


product price: $16.29
/ea

Key Features

Location
Indoor
Jacket Color
White
Wire Size
16 AWG
Voltage
125V AC
Max. Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359W
Zoro #
G013763296
UPC #
78693013591
Country of Origin
Indonesia

Dimensions

Wire Size
16 AWG
Cord Length
15 ft

Details

Item
Extension Cord
Location
Indoor
Jacket Color
White
Voltage
125V AC
Max. Amps
10A

Description

Manufactured with a polarized outlet in a molded plug for convenient use indoors. Remote On/Off switch for easy power control. 13 A/125 V. Sleeved.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.