Extension Cord, 16 AWG, Outdoor, 16/3, Orange, 25 ft

  • Mfr # 0722

  • Zoro # G613763634


product price: $24.99
/ea

Key Features

Location
Outdoor
Jacket Color
Orange
Gauge/Conductor
16/3
Number of Conductors
3
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0722
Zoro #
G613763634
UPC #
78693007224
Country of Origin
Indonesia

Dimensions

Wire Size
16 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Location
Outdoor
Jacket Color
Orange
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed
Trade Designation
SJTW
Jacket Material
Vinyl

Description

Made of stranded and cabled copper conductors and solid molded plugs for longer life. Orange outer jacket won't mark floors or walls. Resists deterioration from moisture and abrasion and has a 300 V rating. UL Listed. Sleeved.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.