Extension Cord
- Mfr # 2587SW8802
- Zoro # G124159346
product price:Â
$
59.85
/ea
Key Features
Jacket Color
Yellow
NEMA Plug Configuration
5-15P
NEMA Receptacle Configuration
5-15R
Product Type
Extension Cord
Maximum Current
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2587SW8802
- Zoro #
- G124159346
- UPC #
- -
- Country of Origin
- China
- Jacket Color
- Yellow
- NEMA Plug Configuration
- 5-15P
- Item
- Extension Cord
- NEMA Receptacle Configuration
- 5-15R
- Product Type
- Extension Cord
- Maximum Current
- 15 A
- Number of Conductors
- 3
- Features
- Lighted End
- Standards
- cULus, UL
- Number of Outlets
- 1
- Voltage
- 125V AC
- Power Indicator
- Yes
- Temperature Rating
- -40 to 140 Degrees F
- Jacket Material
- PVC
- Plug Style
- Straight
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 25 ft
- Fits Chest Size
- Lighted End
Description
Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 12 AWG, Voltage 125V AC, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Number of Conductors 3, Power Indicator Yes, Plug Style Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.