Zoro Homepage

Extension Cord

  • Mfr # 4112SW8802

  • Zoro # G422784356


product price: $11.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4112SW8802
Zoro #
G422784356
UPC #
-
Country of Origin
United States

Description

Extension Cord, Location Outdoor, Cord Length 2 ft, Wire Size 12 AWG, Voltage 125V AC, Cord Ending Single Connector, Number of Outlets 3, Jacket Color Yellow, Jacket Material Thermoplastic, Trade Designation SJTW, Cord Shape Round, Number of Conductors 3, Power Indicator No, Plug Style Straight

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.