Shop SOUTHWIRE
See all product information
Create Account
Extension Cord Adapter, 3 ft, Black, 20 A
- Mfr # 19348802
- Zoro # G223552710
product price:Â
$
43.55
/ea
Key Features
NEMA Receptacle Configuration
5-20R
Voltage
125V AC
NEMA Plug Configuration
L14-30P
Wire Size
10 ga
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19348802
- Zoro #
- G223552710
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Extension Cord Adapter
- NEMA Receptacle Configuration
- 5-20R
- Voltage
- 125V AC
- NEMA Plug Configuration
- L14-30P
- Jacket Color
- Black
- Maximum Current
- 20 A
- Temperature Rating
- -40 to 140 Degrees F
- Compatible Product Type
- Generators
- Jacket Material
- PVC
- Number of Outlets
- 2
Dimensions
- Wire Size
- 10 ga
- Cord Length
- 3 ft
Description
Extension Cord Adapter, Number of Outlets 2, Voltage 125V AC, Wire Size 10 ga, Cord Length 3 ft, Jacket Material PVC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.