Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, Black, 6 ft

  • Mfr # 290

  • Zoro # G207385921


product price: $11.79
/ea

Key Features

Jacket Color
Black
Cord Length
6 ft
Voltage
125V AC
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
290
Zoro #
G207385921
UPC #
9326500881
Country of Origin
Indonesia

Dimensions

Cord Length
6 ft

Details

Item
Extension Cord
Jacket Color
Black
Voltage
125V AC
Max. Amps
15A

Description

Fits all standard brand roasters, broilers and deep fryers using pin spacing of 1116 in 15 A125 V Sleeved

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.