Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Ring, 4 Gangs, Galvanized Steel

  • Mfr # TBX-425

  • Zoro # G609132710


product price: $36.45
/ea
Sold in multiples of 5 for $182.25

Key Features

Number of Gangs
4 Gangs
Material
Galvanized Steel
Color
Silver
Length
3.75 in
Width
7.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBX-425
Zoro #
G609132710
UPC #
785592999719
Country of Origin
China

Dimensions

Length
3.75 in
Width
7.44 in
Nominal Depth
2-1/2 in

Details

Item
Extension Ring
Number of Gangs
4 Gangs
Material
Galvanized Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.